missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Kjeldahl Flasks

Catalog No. 10111C
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
800 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10111C 800 mL
1004124A 100 mL
10111B 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10111C Supplier DWK Life Sciences Supplier No. 27400800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ Kjeldahl Flasks feature a tooled neck and reinforced bead at the top for maximum mechanical strength. Supplied without stoppers, these durable borosilicate glass flasks are designed for reliable Kjeldahl digestion procedures in the laboratory.

Reinforced bead at the top

  • Tooled neck for a secure, rounded finish
  • Reinforced bead at the top provides maximum mechanical strength
  • Supplied without stoppers
  • Made from KIMAX™ borosilicate glass for durability and chemical resistance
  • Suitable for Kjeldahl digestion procedures

Compliance

Designed from ASTM™ E 1377, Type I requirements

Specifications

Closure Material Rubber
Capacity (Metric) 800 mL
Material Borosilicate Glass
Height (English) 12.6 in.
Height (Metric) 32 cm
Includes Reinforced bead
Neck Style Tooled
Product Type Kjeldahl Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Surface Treatment Untreated
Closure Size 7
Show More Show Less