missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ KimCote™ Plastic-Coated Funnel

Catalog No. 11417137
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11417137 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11417137 Supplier DWK Life Sciences Supplier No. KC29048T2000

Pear-shaped funnel with ground glass stopper and autoclavable PTFE stopcock plug

  • Large I.D. eliminates necessity of emptying
  • Stem length: 60mm
  • Capacity: 2000mL
  • Stopcock: 6
  • Stopper: 38

Specifications

Capacity (Metric) 2000 mL
Material Plastic-coated Glass
Product Type Funnel