missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, No Stopper

Catalog No. 13757833
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13757833 5 mL
13757837 50 mL
13757838 100 mL
13757834 10 mL
13757835 20 mL
13757840 250 mL
13757839 200 mL
13757836 25 mL
13757841 500 mL
13757842 1000 mL
13757843 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13757833 Supplier DWK Life Sciences Supplier No. 92822N5

RAY-SORB processing protects flask contents from short-length lightwaves

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Color Red
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.03 in.
Height (Metric) 7.7 cm
Tolerance ±0.08 mL
Mouth Style Wide
Bottom Shape Flat
Closure Size 13