missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, PTFE Stopper

Catalog No. 13756721
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13756721 2000 mL
13756711 5 mL
13756712 10 mL
13756713 20 mL
13756715 50 mL
13756714 25 mL
13756716 100 mL
13756717 200 mL
13756720 1000 mL
13756718 250 mL
13756719 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
Catalog No. 13756721 missing translation for 'mfr' DWK Life Sciences missing translation for 'supplierNo' 92822F2000

Stoppers are color coded for easy identification

RAY-SORB processing protects contents from harmful UV light

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Closure Color Red
Closure Material PTFE
Color Red
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 15.4 in.
Height (Metric) 39.2 cm
Tolerance ±0.5 mL
Mouth Style Wide
Bottom Shape Flat
Closure Size 27
Show More Show Less