missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, Polyethylene Stopper

Polyethylene stoppers

Supplier:  DWK Life Sciences 92822P100

 View more versions of this product

Catalog No. 13-757-827


Only null left
Explore available promotions

Description

Description

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Specifications

Polyethylene
100 mL
7.36 in.
±0.1 mL
Flat
Red
Borosilicate Glass
18.7 cm
Wide
16
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions