missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, Polyethylene Stopper

Catalog No. 13757822
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13757822 5 mL
13757823 10 mL
13757824 20 mL
13757825 25 mL
13757829 250 mL
13757826 50 mL
13757828 200 mL
13757830 500 mL
13757827 100 mL
13757831 1000 mL
13757832 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13757822 Supplier DWK Life Sciences Supplier No. 92822P5

Polyethylene stoppers

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Closure Material Polyethylene
Color Red
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 4 in.
Height (Metric) 10.2 cm
Tolerance ±0.08 mL
Mouth Style Wide
Bottom Shape Flat
Closure Size 13