missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, Glass Stopper

Catalog No. 13756700
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
13
16
19
22
27
Tolerance:
±0.08 mL
±0.1 mL
±0.2 mL
±0.3 mL
±0.5 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Tolerance
13756700 5 mL 13 ±0.08 mL
13756701 10 mL 13 ±0.08 mL
13756706 200 mL 19 ±0.2 mL
13756705 100 mL 16 ±0.1 mL
13756704 50 mL 13 ±0.08 mL
13756702 20 mL 13 ±0.08 mL
13756703 25 mL 13 ±0.08 mL
13756708 500 mL 19 ±0.2 mL
13756707 250 mL 19 ±0.2 mL
13756710 2000 mL 27 ±0.5 mL
13756709 1000 mL 22 ±0.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13756700 Supplier DWK Life Sciences Supplier No. 92822G5

Protects contents from harmful UV light

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

Specifications

Closure Material Glass
Color Red
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.8 in.
Height (Metric) 9.7 cm
Tolerance ±0.08 mL
Mouth Style Wide
Bottom Shape Flat
Closure Size 13