missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Griffin Beaker Starter Packs
Description
Ideal for new lab start-up requirements
An assortment of popular sizes
- Heavy-duty glass
- Pack includes four Griffin beakers (one each) in sizes of 250 mL, 400 mL, 600 mL and 1000 mL
Specifications
Specifications
| Accuracy | ±5% |
| Capacity (Metric) | 250 mL, 400 mL, 600mL, and 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Ideal for Start-up Labs and When Variety is Preferred or When Space or Glassware Needs Are Limited |
| Includes | Four 250, 400, 600 and 1000 mL Low-Form Heavy Duty Beakers with Pouring Spout and Double Capacity Scale |
| Quantity | 4/Set |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Show More |