missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks without Stoppers
Stoppers are available separately
Supplier: DWK Life Sciences 92812N25
Description
Stoppers are available separately
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
| Clear | |
| Borosilicate Glass | |
| 11 cm | |
| Yes | |
| Flat |
| 25 mL | |
| 4.33 in. | |
| ±0.08 mL | |
| Wide | |
| 13 |