missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks without Stoppers

Catalog No. 13757811
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
13
16
19
22
27
Tolerance:
±0.08 mL
±0.1 mL
±0.2 mL
±0.3 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Tolerance
13757811 5 mL 13 ±0.08 mL
13757814 25 mL 13 ±0.08 mL
13757813 20 mL 13 ±0.08 mL
13757812 10 mL 13 ±0.08 mL
13757817 200 mL 19 ±0.2 mL
13757816 100 mL 16 ±0.1 mL
13757815 50 mL 13 ±0.08 mL
13757819 500 mL 19 ±0.2 mL
13757818 250 mL 19 ±0.2 mL
13757821 2000 mL 27 ±0.3 mL
13757820 1000 mL 22 ±0.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13757811 Supplier DWK Life Sciences Supplier No. 92812N5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stoppers are available separately

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated To Contain
  • Sizes from 5 to 250 mL are calibrated to meet ASTM E288

Specifications

Color Clear
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
Height (English) 3.03 in.
Height (Metric) 7.7 cm
Product Type Glass Volumetric Flasks
Tolerance ±0.08 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Closure Size 13
Show More Show Less