missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers

Catalog No. p-126640
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 mL
100 mL
1000 mL
200 mL
2000 mL
25 mL
250 mL
5 mL
50 mL
500 mL
Catalog No. Capacity (Metric)
102125C 5 mL
102125D 10 mL
102125F 50 mL
102125E 25 mL
102125G 100 mL
102125H 200 mL
102125L 1000 mL
102125M 2000 mL
102125J 250 mL
102125K 500 mL
10 options

Catalog No. 102125C

Supplier: DWK Life Sciences 28014P5

Only null left

Calibrated To Contain

Calibrated To Contain

  • standard taperGround neck
  • Enlarged top of stopper protects neck if flask is tipped over
  • Marking spot
  • Linear high-density closed-bottom polyethylene stopper
  • Stopper standard taper sizes: 9 (5 to 50mL); 13 (100mL); 16 (200, 250mL); 22 (1000mL); 27 (2000mL)

Specifications

Calibration Calibrated To Contain
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Closure Material Polyethylene
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.6 in.
Height (Metric) 9.2 cm
Tolerance ±0.02 mL
Closure Size 9