missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks Serialized and Class A Certified with Snap Caps

Catalog No. p-126232
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
100 mL
1000 mL
250 mL
50 mL
500 mL
Catalog No. Capacity (Metric)
10201D 500 mL
10201E 1000 mL
10201A 50 mL
10201B 100 mL
10201C 250 mL
5 options

Catalog No. 10201D

Supplier: DWK Life Sciences 28012500

Only null left

Calibrated and certified against NIST-Traceable equipment

  • Permanent individual serial no.
  • Designed according to ASTM E 288
  • To contain

Compliance

Designed from ASTM™ specified E288, Class A serialized requirements. 500mL size is suitable for determining specific gravity of fine aggregate according to ASTM C 128.

Specifications

Certifications/Compliance Class A, USP Type I, ASTM E438, E288
Closure Material Polyethylene
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 10.2 in.
Height (Metric) 26 cm
Tolerance ±0.2 mL
Closure Size 5