missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks Serialized and Certified with standard taper Pennyhead Stopper

Catalog No. p-126194
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
10 mL
100 mL
1000 mL
200 mL
2000 mL
25 mL
250 mL
50 mL
500 mL
Catalog No. Capacity (Metric)
10212A 50 mL
10212C 200 mL
10212AA 10 mL
10212F 1000 mL
10212BB 25 mL
10212D 250 mL
10212B 100 mL
10212E 500 mL
10212G 2000 mL
9 options

Catalog No. 10212A

Supplier: DWK Life Sciences 2801750

Only null left

Calibrated and certified against NIST-Traceable equipment

  • Permanent individual serial no.
  • Designed according to ASTM E 288
  • To contain

Specifications

Closure Material Glass
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (English) 5.8 in.
Height (Metric) 14.8 cm
Tolerance ±0.05 mL
Closure Size 9