missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks Serialized and Certified with standard taper Pennyhead Stopper

Catalog No. 10212G
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10212G 2000 mL
10212A 50 mL
10212C 200 mL
10212AA 10 mL
10212F 1000 mL
10212BB 25 mL
10212D 250 mL
10212B 100 mL
10212E 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10212G Supplier DWK Life Sciences Supplier No. 280172000

Calibrated and certified against NIST-Traceable equipment

  • Permanent individual serial no.
  • Designed according to ASTM E 288
  • To contain

Specifications

Certifications/Compliance Class A, USP Type I, ASTM E438, E288
Closure Material Glass
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 15.74 in.
Height (Metric) 40 cm
Tolerance ±0.5 mL
Closure Size 27