missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with Reinforced Beaded Top

Catalog No. p-124465
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
4 L
6 L
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10039P 4 L
10039Q 6 L
10039D 125 mL
10039B 25 mL
10039C 50 mL
10039H 500 mL
10039F 250 mL
10039K 1000 mL
10039G 300 mL
10039M 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 10039P Supplier DWK Life Sciences Supplier No. 265004000
Only null left

Tooled heavy-duty top finish

  • Durable white enamel capacity scale
  • Uniformly thick walls
  • Long tapered outside contour
  • 250, 300, and 500mL sizes can use covers in place of stoppers
  • Stoppers not included

Compliance

Designed from ASTM™ E 1404, Type I, Class 1 requirements

Specifications

Closure Material Rubber
Description White Ceramic Enamel capacity scale; Top style: Reinforced and tooled with rounded finish beaded
Diameter (English) Outer 8.18 in.
Capacity (Metric) 4 L
Material Borosilicate Glass
Graduation Range 1000 to 4000 mL
Graduations 250 mL
Height (English) 13.97 in.
Height (Metric) 35.5 cm
Mouth Style Narrow
Diameter (Metric) Outer 20.8 cm
Closure Size 10
Show More Show Less