missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with Narrow Mouth

Catalog No. p-124586
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
19/38
24/40
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
10101 50 mL 19/38
10101B 250 mL 24/40
10101D 500 mL 24/40
10101A 125 mL 24/40
10101E 1000 mL 24/40
1031083 2000 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10101 Supplier DWK Life Sciences Supplier No. 2651050
Only null left

With standard taper neck finish

  • Graduated scale, marking areas
  • Without stoppers

Compliance

Designed from ASTM™ E 1404, Type II, Class 1 requirements

Specifications

Description Capacity scale with marking areas
Diameter (English) Outer 1.96 in.
Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduation Range 20 to 50 mL
Graduations 10 mL
Height (English) 4.13 in.
Height (Metric) 10.5 cm
Standard Taper Joint 19/38
Writing Surface Yes
Mouth Style Narrow
Diameter (Metric) Outer 50 mm
Show More Show Less