missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Class A Volumetric Flask

Catalog No. 10229F
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10229F 1000 mL
102046 200 mL
10229 10 mL
10229A 25 mL
10229B 50 mL
10229D 250 mL
10229E 500 mL
10229C 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10229F Supplier DWK Life Sciences Supplier No. 280161000
Only null left

Calibrated To Contain

  • Protection from wavelengths below 500nm for materials sensitive to light
  • Class A, RAY-SORB™ processed glass
  • Marking spots
  • PTFE, standard taper stopper with color-coded handle
  • Stopper standard taper sizes: 9 (10, 25, 50mL); 13 (100); 16 (200, 250); 19 (500); 22 (1000)
  • Tolerances specified on Class A Tolerances Chart

Specifications

Calibration Calibrated To Contain
Closure Color Yellow
Closure Material PTFE
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (English) 13.3 in.
Height (Metric) 33.8 cm
Tolerance ±0.3 mL