missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with Graduation Line Etched through Vertical Red Stripe

Catalog No. p-126437
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Catalog No. Capacity (Metric)
10248A 25 mL
10248B 50 mL
10248C 100 mL
10248F 500 mL
10248E 250 mL
10248D 200 mL
10248H 2000 mL
10248G 1000 mL
8 options

Catalog No. 10248A

Supplier: DWK Life Sciences 2801325

Only null left

Calibrated To Contain within Class A tolerances

  • Meet specifications in Class A Tolerances chart
  • Colorless graduation is clearly legible against contrasting red background
  • With standard taper pennyhead stoppers

Compliance

Designed from requirements for Class A unserialized flasks of ASTM™ E 288

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 25 mL
Material Borosilicate Glass
Height (English) 4.64 in.
Height (Metric) 11.8 cm
Tolerance ±0.03 mL
Graduated Yes
Closure Size 9