missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Filling Funnels
Description
Fire-polished edges reduce chipping
- Material: 33 expansion borosilicate glass
- Fire-polished edges reduce chipping
- Clear glass for easy visual monitoring
Specifications
Specifications
| Diameter (Metric)Top | 15 cm |
| Diameter (Metric) Stem | 1.9 cm |
| Material | Borosilicate Glass |
| Certifications/Compliance | ASTM E1095, Type I, Class A |
| Length (Metric) Stem | 3.5cm |
| Product Type | Filling Funnel |