missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Erlenmeyer Flasks with Screw Caps
Description
Includes
Blue caps and pour rings
Plastic-coated for added safety
- KimCote™ plastic coating
- Large openings and GL 45 threaded closures for easy access and tight sealing
- Blue caps and clear pour rings included
- Marking spots and scales are durable white ceramic enamel
Specifications
Specifications
| Closure Color | Blue |
| Closure Material | Polypropylene |
| Description | Reverse metric scale graduations |
| Diameter (English) Outer | 3.18 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 10 to 250 mL |
| Height (English) | 4.92 in. |
| Height (Metric) | 12.5 cm |
| Includes | Clear pour rings |
| Show More |