missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Flasks with standard taper Pennyhead Stopper

Catalog No. 10204J
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10204J 2000 mL
10204A 10 mL
10204C 50 mL
10204D 100 mL
10204E 200 mL
10204F 250 mL
10204H 1000 mL
10204G 500 mL
10204B 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10204J Supplier DWK Life Sciences Supplier No. 280152000

Calibrated To Contain within Class B tolerances

Calibrated To Contain within Class B tolerances

  • Tolerances as specified in Class B Volume Tolerances chart standard taper ground glass stoppers
  • Stopper standard taper sizes: 9 (1, 2, 10, 25, 50mL); 13 (100mL); 16 (200, 250mL); 19 (500mL); 22 (1000mL); 27 (2000mL)

Compliance

Designed from ASTM™ E 288 Class B requirements.

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 15.74 in.
Height (Metric) 40 cm
Tolerance ±1 mL
Closure Size 27