missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Flasks Unserialized with Snap Cap

Catalog No. p-126799
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K2800850 50 mL
1004126K 10 mL
1004126L 200 mL
1004126N 250 mL
1004126M 25 mL
1004126P 500 mL
101991H 1000 mL
101991J 100 mL
101991K 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. K2800850 Supplier DWK Life Sciences Supplier No. 2800850
Only null left

Calibrated To Contain

  • Meet Class A tolerances
  • Graduation line is blasted on neck
  • Enlarged top of cap will protect neck if flask is tipped over
  • Polyethylene snap cap

Compliance

Designed from ASTM™ Specification E 288, Class A unserialized requirements

Specifications

Calibration Calibrated To Contain
Closure Material Polyethylene
Capacity (Metric) 50 mL
Height (English) 5.1 in.
Height (Metric) 13 cm
Tolerance ±0.05 mL
Graduated Yes
Closure Size 3