missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Brand Reusable Milk Test Pipet for Gerber Bottles
Description
Babcock pipet with special rubber washer; brown stain scale.
- Special rubber washer supplied with each pipet to support the pipet in the neck of the test bottle
- Scale permanent brown stain
- Complies with APHA Standard Methods for Analysis of Dairy Products (American Public Health Association)
- Designed from ASTM Specification E1043, Type VI requirements
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Compliance
Complies with requirements of Standard Methods for the Analysis of Dairy Products, APHA.
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E438, type I, Class A, APHA |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Includes | Special Rubber washer, permanent brown stain scale |
| Tolerance | ±0.05 mL |
| Volume (English) | 0.37 oz. |
| Color | Brown |
| Volume (Metric) | 11 mL |
| Type | Milk Test Pipet |
| Disposable | Reusable |
| Show More |