missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ Ethanol Hydrometer

Catalog No. 10310332
Change view
Click to view available options
Diameter (Metric) Outer Stem:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Stem
10310332 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10310332 Supplier DWK Life Sciences Supplier No. 521500200

With dual graduations in 0 to 100% and 0 to 200 proof scales

  • Serial number is printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes a certificate of traceability
  • Certificate of traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM™ specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

Specifications

Type Ethanol Hydrometer
Increments 1% ethanol, 2 Proof
Length (Metric) 300 mm
Includes Certificate of Traceability
Diameter (Metric) Outer Stem 8 mm
Diameter (Metric) Outside 16 mm
Specific Gravity Range 0 to 100% Ethanol, 0 to 200 Proof
Volume (Metric) 300 mL