missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached PTFE-Faced/White Rubber Lined Caps
Packaged in corrugated trays with partitions
Supplier: DWK Life Sciences 60811B5
Description
- Small case quantities
- Manufactured from clear 33 expansion, borosilicate glass
- Attached closed top black phenolic closures
Specifications
| A | |
| Clear | |
| Borosilicate Glass | |
| Screw | |
| Phenolic | |
| 57 mm |
| PTFE/Rubber | |
| 28 mm | |
| 20 mL | |
| 5.4 dr. | |
| Screw Cap (Closed-top) |