missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Caps
Unattached, closed top black phenolic closures
Description
Unattached, closed top black phenolic closures
- Manufactured from amber 51 expansion borosilicate glass
Specifications
| PTFE/Rubber | |
| 17 mm | |
| 8 mL | |
| 2.16 dr. | |
| 8 mL | |
| Screw Cap (Closed-top) | |
| USP Type I |
| Amber | |
| Borosilicate Glass | |
| Screw | |
| Kimble | |
| Phenolic | |
| 60 mm | |
| Vial |