missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Plain Disposable Borosilicate Glass Tubes
Produced from amber borosilicate glass to give superior protection for light sensitive applications.
Supplier: DWK Life Sciences 7350016100A
Description
- Amber 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
- Tubes are packed in convenient trays for ease of use on bench tops and in drawers
- Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination
- No marking spot
- Designed from ASTM Specification E890
- Manufactured from amber 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Chemical Identifiers
| Amber | |
| Single-use | |
| None |
| Glass | |
| Light sensitive applications | |
| 1000/Cs; Shrink-wrapped trays |
Specifications
| Amber | |
| 100 mm | |
| Single-use | |
| None | |
| 16 mm |
| 15 mL | |
| Glass | |
| Light sensitive applications | |
| 1000/Cs; Shrink-wrapped trays | |
| Plain Tube |