missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 51 Expansion Borosilicate Glass Melting Point Capillaries with Smaller I.D.

Catalog No. p-192170
Change view
Click to view available options
Length (Metric) Tube:
90 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tube
121412 100 mm
1214110 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 121412 Supplier DWK Life Sciences Supplier No. 3450299
Only null left

51 expansion borosilicate glass

  • I.D.: 0.8 to 1.1mm
  • 100 capillaries per vial

Compliance

Comply with U.S. Pharmacopeia XXI.

Specifications

Product Type Melting Point Capillary (Both Ends Open)
Thickness (Metric) Wall 0.25 mm
Material Borosilicate Glass
Certifications/Compliance USP type I, ASTM E438
Diameter (Metric) Inner 0.8 to 1.1 mm
Length (English) Tube 3.93 in.
Length (Metric) Tube 100 mm