missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Black Phenolic Screw-Thread Closures
Highly resistant to temperature and steam during autoclaving
$592.57 - $814.61
Specifications
| Color | Black |
|---|---|
| Material | Phenolic Resin |
| Product Type | Screw Cap |
| For Use With (Equipment) | Bottle |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Neck Finish | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Neck Finish | Price | Quantity & Availability | |||||
|
055695
|
DWK Life Sciences
7380215415 |
15-415 |
Case of 500 Each for $651.75
|
|
|||||
|
055694
|
DWK Life Sciences
7380213415 |
13-415 |
Case of 500 Each for $592.57
|
|
|||||
|
0642120
|
DWK Life Sciences
7380222400 |
22-400 |
Case of 144 Each for $814.61
|
|
|||||
Description
- Cemented-in PTFE-faced 14B white rubber liner
- Three screw-thread finishes
Specifications
| Black | |
| Screw Cap | |
| Autoclavable |
| Phenolic Resin | |
| Bottle |