missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Black Phenolic Screw Caps

Catalog No. 1493015E
Change view
Click to view available options
Neck Finish:
13-415
15-415
38-430
Certifications/Compliance:
ASTM E982, Class A
ASTM E982, Class B
No. per Case:
150 Cs.
300 Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish Certifications/Compliance No. per Case
1493015E 15-415 ASTM E982, Class B 300 Cs.
1493014G 38-430 ASTM E982, Class A 150 Cs.
1493015D 13-415 ASTM E982, Class B 300 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1493015E Supplier DWK Life Sciences Supplier No. 45066C15
Only null left

Bond between liner and cap retains adhesive properties even after repeated autoclaving

With PTFE-faced rubber liner

  • Identified in ASTM™ specification E 982-94, Class B requirements
  • With 14B rubber liner (SBR)
    • Has fewer threads than regular GPI caps for easier application and removal
    • Not recommended for use with standard GPI finishes usually found on blown-molded bottles
    • Identified in ASTM specification E 982-94, Class A requirements

    Specifications

    Color Black
    Height (Metric) With Closure 16mm
    Material Phenolic Resin
    No. per Case 300 Cs.
    Neck Finish 15-415
    Certifications/Compliance ASTM E982, Class B
    Closure Included Yes
    Height (Metric) 16 mm
    Product Type Screw Cap
    For Use With (Equipment) Bottle
    Height (English) 0.629 in.
    Closure Liner PTFE/Rubber
    Closure Material Phenolic
    Closure Type Phenolic Screw Cap
    Autoclavable Autoclavable
    Show More Show Less