missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Glass Wide-Mouth Packers with Solid PE-lined Caps
Amber protects light-sensitive contents
Supplier: DWK Life Sciences 5220438C22
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
| 125 mL | |
| Amber | |
| Glass | |
| 95 mm | |
| Polyethylene | |
| 38-400 mm | |
| Screw Cap |
| 4 oz. | |
| 2.12 in. | |
| Black | |
| 3.74 in. | |
| Phenolic | |
| 54 mm |