missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Aluminum Heating Blocks for Kimble-Chase Kontes™ Microflex™ Microscale Kits

Catalog No. K7202000002
Change view
Click to view available options
For Use With (Equipment):
Standard Taper Size 14/10 Kit
Williamson Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
K7202000002 Williamson Kit
K7202000001 Standard Taper Size 14/10 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K7202000002 Supplier DWK Life Sciences Supplier No. 7202000002
Only null left

Use with Mfr. No. K309180-0290 Metallic Thermometer.

  • Ideal for use in place of a sand bath in microscale experiments
  • Excellent heat transfer
  • Does not interfere with magnetic stirring

Specifications

For Use With (Equipment) Williamson Kit
Material Aluminum
Type Heating Block
For Use With (Application) Ideal for use in place of a sand bath in microscale experiments
Dimensions (L x W x H) 3 x 3 x 0.75 in. (76.2 x 76.2 x 19.05 mm)
Length (English) 3 in.
Length (Metric) 76.2 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Show More Show Less