missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 7mL Solvent-Saver™ Scintillation Vials
Use same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs
$1,507.04
Specifications
| Diameter (English) Outer | 0.66 in. |
|---|---|
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 7 mL |
| For Use With (Application) | Same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs |
| Catalog Number | Mfr. No. | Material (Liner) | Closure Material | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material (Liner) | Closure Material | Price | Quantity & Availability | ||||
|
03340128
|
DWK Life Sciences
745037 |
Pulp-backed Foil | Polypropylene |
Case of 1000 Each for $1,507.04
|
|
||||
Description
Use same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs
- Choice of urea closure with cork-backed foil liner or polypropylene closure with pulp-backed foil liner
- GPI Thread Finish 15-425
Order Info
Caps are packed separately in five polybags of 200 caps each. Vials are shrink-wrapped in plastic film in five trays of 200 vials each.
Specifications
| 0.66 in. | |
| Borosilicate Glass | |
| Same volume of radioactive sample as 20mL vials for savings in solvent and solvent disposal costs | |
| Cellular Trays | |
| Kimble | |
| 1000 Cs. | |
| ASTM E438 | |
| Scintillation Vial |
| 17 mm | |
| 7 mL | |
| 2.24 in. | |
| 0.23 oz. | |
| 7 mL | |
| 15-425 | |
| 57 mm |