missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 4mL Polypropylene Scintillation Vial

Catalog No. 0333725
Change view
Click to view available options
Volume (Metric):
4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0333725 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0333725 Supplier DWK Life Sciences Supplier No. 585524

For low-activity counting

  • Seamless with wide-mouth openings Polyethylene plug-style stoppers permit fast application and removal

Order Info

1000 vials are bulk packed in a single polybag; separate polybag contains 1000 plug-style stoppers.

Specifications

Diameter (English) Outer 0.55 in.
Diameter (Metric) Outer 14 mm
Material Polypropylene
Volume (Metric) 4 mL
For Use With (Application) Designed for beta and gamma counting
Height (English) 2.2 in.
Neck Style Wide
Volume (English) 0.13 oz.
Closure Material Polyethylene
Closure Type Snap Cap
Height (Metric) 56 mm
Show More Show Less