missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials

Catalog No. p-206184
Change view
Click to view available options
Material (Liner):
Foamed Polyethylene
Closure Material:
Polypropylene
Closure Type:
Screw Cap
Closure Size:
24 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Liner) Closure Material Closure Type Closure Size
03340026 Foamed Polyethylene Polypropylene Screw Cap 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03340026 Supplier DWK Life Sciences Supplier No. 7451420
Only null left

Manufactured from clear KG-33 borosilicate glass

Variety of cap materials and liners available.

Order Info

Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.

Specifications

Material (Liner) Foamed Polyethylene
Color White
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Fast and easy identification
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 24 mm
Certifications/Compliance ASTM E438
Show More Show Less