missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ 2 mm Varibor Metering Valve Stopcock Plug
Description
- Provides on/off control with the main valve
- Inner standard taper joint on one end and 90° hose connection on the opposite end
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Type | Stopcock Plug |
| Plug Bore | 2 mm |
| Description | Overall height 130 mm |
| Material | PTFE |
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Plug Material | PTFE |