missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ X60 Wipers

Catalog No. 361012598
Change view
Click to view available options
Color:
Blue
White
Length (Metric):
25 cm
31.5 cm
31.75 cm
34 cm
42.67 cm
Width (Metric):
21.2 cm
30.48 cm
31 cm
31.0 cm
31.75 cm
50.29 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Width (Metric)
361012598 White 31.75 cm 30.48 cm
296351294 White 42.67 cm 31.75 cm
19014876 White 34 cm 50.29 cm
191301632 White 31.5 cm 31.0 cm
191303926 Blue 34 cm 31.75 cm
1523579 White 42.67 cm 21.2 cm
0666662 Blue 25 cm 31 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 361012598 Supplier Kimberly-Clark Professional™ Supplier No. 34865
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fast absorption and outstanding tear resistance

  • Made from Hydroknit™, an advanced wiper material manufactured using jets of water to bond soft, absorbent paper to extra-strong, nonwoven fabric
  • Reinforced for extra scrubbing and cleaning power
  • No adhesives or binders—soft enough for face and hands

Specifications

Product Type Cleaning Cloth
Length (English) 12.5 in.
Length (Metric) 31.75 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Non-woven Polyproylene Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 12.5 x 12 in.
For Use With (Application) General purpose
Sterility Non-sterile
Show More Show Less