missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ General Clean X60 Multi-Task Cleaning Cloths

Catalog No. p-3203635
Change view
Click to view available options
Color:
White
Dimensions (L x W):
13.4 x 9.8 in.
43.7 x 20 in. (111 x 50.8 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
1523575 White 13.4 x 9.8 in.
1523576 White 43.7 x 20 in. (111 x 50.8 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1523575 Supplier Kimberly-Clark Professional™ Supplier No. 35401
Only null left

Large format, folded, multi-purpose towels ideal for health clubs, mining/manufacturing, and schools.

  • 12 rolls / case, 130 sheets / roll, 1,560 sheets / case
  • WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags
  • Each white commercial paper towel measures 9.8 in. x 13.4 in. and comes perforated for easy tearing
  • These lightweight cloths contain no adhesives or binders, yet they hold together and don’t leave residues behind
  • To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value

Specifications

Product Type Cleaning Cloth
Length (English) 13.4 in.
Length (Metric) 34 cm
Width (English) 13.38 in.
Width (Metric) 24.89 cm
Material Non-woven Polyproylene Cellulose
Color White
Dimensions (L x W) 13.4 x 9.8 in.
For Use With (Application) Extra scrubbing and cleaning power