missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ X60 Hygienic Washcloths

Catalog No. 19043147
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043147 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19043147 Supplier Kimberly-Clark Professional™ Supplier No. 41083
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The absorbing power of our HYDROKNIT™ material technology with a lightweight wiper, combining versatile performance and economy for light-duty tasks. Our popular quarterfold format is portable and convenient to help users reduce waste and increase productivity.

  • 70 washcloth cloths / pack, 8 packs / case, 560 cloths / case
  • WypAll X60 Cloths are absorbent and reinforced to stay strong for cleaning and patient wiping; they absorb water faster than rags
  • Each white commercial paper towel measures 12.5 in. x 10 in. and are quarterfolded for easy storage
  • These lightweight cloths contain no adhesives or binders, yet they hold together and don't leave residues behind
  • To create an effective general purpose industrial cloth, WypAll combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value

Specifications

Product Type Wypall X60 Hygienic Washcloth
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Material Non-woven Polyproylene Cellulose
Color White
Disposable Single-use
Dimensions (L x W) 10 x 12.5 in. (25.4 x 31.75 cm)
For Use With (Application) Patient care and cleaning in all healthcare facilities, for surface wiping and spill clean up