missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ Wipers for Jumbo Roll Wiper Systems

Catalog No. 19058471
Change view
Click to view available options
Color:
Blue
Red
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19058471 Red
191301629 Blue
191301628 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19058471 Supplier Kimberly-Clark Professional™ Supplier No. 41055

For use with free-standing or wall-mounted dispensers

Rolls of wipers are compatible with Jumbo Roll Wiper Systems.

WypAll X80 Jumbo Rolls

  • Rolls of 475 patented Hydroknit™ fast absorbing sheets that feel like cloth
  • Choice of three colors
  • Measure 12.5 × 13.38 in. (30.5 × 34cm)

Specifications

Product Type Heavy-duty Wiper
Length (English) 13.4 in.
Length (Metric) 34 cm
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Material Non-woven Polyproylene Cellulose
Color Red
Disposable Single-use
Dimensions (L x W) 13.4 x 12.5 in. (34 x 31.75 cm)
For Use With (Application) Free standing or wall mounted dispenser, heavy industrial tasks, cleaning grease, grime and oil, solvent wiping, cleaning rough surface