missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ L20 Wipers

Catalog No. 19014861
Change view
Click to view available options
Color:
White
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
13.4 x 9.8 in.
16.8 x 12.5 in.
16.8 x 9.1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19014861 White 16.8 x 12.5 in.
19014863 White 16.8 x 9.1 in.
19048430 White 13.4 x 9.8 in.
1523583 White 13 x 12.5 in. (33 x 31.75 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19014861 Supplier Kimberly-Clark Professional™ Supplier No. 34607
Only null left

Textured side for tough jobs, soft side for more delicate jobs

  • Multi-ply
  • Highly absorbent
  • Recycled paper without binders or glues

Specifications

Product Type Cleaning Cloth
Length (English) 16.8 in.
Length (Metric) 42.67 cm
Width (English) 16.88 in.
Width (Metric) 31.75 cm
Material Paper
Absorbancy Highly absorbent
Certifications/Compliance EPA
Color White
Dimensions (L x W) 16.8 x 12.5 in.
For Use With (Application) General-Purpose
Show More Show Less