missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ L10 Utility Wipers

Description
Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping
Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping
Specifications
Specifications
| Product Type | Utility Wipes |
| Length (English) | 10.5 in. |
| Length (Metric) | 26.67 cm |
| Width (English) | 10.5 in. |
| Width (Metric) | 22.86 cm |
| Material | Paper |
| Certifications/Compliance | EPA |
| Color | White |
| Dimensions (L x W) | 10.5 x 9 in. |
| For Use With (Application) | Ideal for spray and wipe jobs, Glass surface cleaning, absorbing small liquid spill, detail and final assembly wiping |
| Show More |