missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ WypAll™ X70 Foodservice Wipers

Catalog No. 296355409
Change view
Click to view available options
Color:
Blue
White/Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
296355409 White/Blue
19137200 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296355409 Supplier Kimberly-Clark Professional™ Supplier No. 05925

Combine superior performance and strength with guaranteed savings. Recent testing shows that WypAll™ Foodservice Towels made with Hydroknit™ Fast Absorbing Material wipe out some well-known foodservice towels. Sturdy enough for extended use. May be machine washed.

  • 1 case = 1 box, 300 sheets per box; White with Blue Stripe; Quarterfold box
  • WypAll X70 Food Service Towels are durable, absorbent cloths that stay strong for cleaning performance; features textured surface to pick up food particles
  • Each industrial cloth measures 12.5 in. x 23.5 in. (unfolded) cleans oil, dirt, grime and solvents; Features KimFresh Antimicrobial Treatment, which inhibits bacterial growth
  • The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance.
  • Pound for pound, WYPALL X70 holds more oil than rental shop towels and shop rags; One Pop-Up Box replaces 10 lbs. of rags

Specifications

Product Type Wypall X70 Foodservice Towel
Length (English) 23.5 in.
Length (Metric) 59.69 cm
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Material Non-woven Polyproylene Cellulose
Color White/Blue
Dimensions (L x W) 23.5 x 12.5 in. (59.69 x 31.75 cm)
For Use With (Application) Food service applications