missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A8 Certified Lab Coats with Knit Cuffs + Extra Protection

Description
- 3-layer SMS nonwoven fabric
- Resistance to blood strike-through at various levels of exposure
- Mid-calf length protective coat has knit cuffs and a traditional collar
- Three reinforced pockets, six snaps and a back vent for increased comfort and ventilation
- Neck loop makes it convenient to hang
- For use when there is potential for low to moderate exposure to chemicals or fluids
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Fluids |
| Show More |