missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A8 Certified Lab Coats with Knit Cuffs + Extra Protection
A8 certified lab coats with extra protection are made for environments where low to moderate exposure to chemicals or fluids is a risk.
Supplier: Ansell 10044
Description
- 3-layer SMS nonwoven fabric
- Resistance to blood strike-through at various levels of exposure
- Mid-calf length protective coat has knit cuffs and a traditional collar
- Three reinforced pockets, six snaps and a back vent for increased comfort and ventilation
- Neck loop makes it convenient to hang
- For use when there is potential for low to moderate exposure to chemicals or fluids
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| 3 | |
| Yes | |
| 54 to 60 in. |
| 2X-Large | |
| SMS | |
| Snaps | |
| Single-use | |
| Knee-length | |
| Traditional | |
| 10044 | |
| Hanging Neck Loop |