missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Windows Sanitouch™ Dispenser

Catalog No. 19413024
Change view
Click to view available options
Dimensions (L x W x H):
12.6 x16.1 x 10.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19413024 12.6 x16.1 x 10.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19413024 Supplier Kimberly-Clark Professional™ Supplier No. 09991

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

No-touch dispensing minimizes the spread of dirt and germs

  • White housing with a provision for custom deco strip
  • Automatically advances and cuts a nominal 30.48cm (12 in.) of towel when pulling exposed towel
  • Includes emergency-feed knob and choice of key-activated spring lock or push button operation
  • Dispenses one 20.32 (8 in.) diameter roll with 3.81 (1.5 in.) core
  • Made of durable high-impact plastic
  • Suggested mounting height: 121.92cm (48 in.)
  • Dimensions: 32 × 40.9 × 25.9cm (12.6 × 16.1 × 10.2 in.)

Specifications

Product Type Towel Roll Dispenser
Color White
Depth (English) 10.2 in.
Depth (Metric) 25.9 cm
Dimensions (L x W x H) 12.6 x16.1 x 10.2 in.
Width (English) 20 in.
Width (Metric) 22.86 cm
Height (English) 16.1 in.
Height (Metric) 40.9 cm
Material ABS
For Use With (Application) For best impression in office buildings, lodging, healthcare facilities
Show More Show Less