missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ Particle Protection Sleeves
GREENER_CHOICE

Catalog No. 1798141D
Change view
Click to view available options
Cuff Style:
Elastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cuff Style
1798141D Elastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1798141D Supplier Ansell Supplier No. 36870

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide secure fit and allow unrestricted movement

Made from breathable, patented MICROFORCE™ barrier SMS fabric.

  • Elastic seams at both ends
  • One-size-fits-all
  • Length: 21 in. (53.3cm)
  • White

Specifications

Product Type General Purpose Sleeve
Material Microforce Fabric
Color White
Disposable Single-use
Cuff Style Elastic
Length (English) 21 in.
Length (Metric) 53.3 cm
Weight (English) 0.01 lb.
Weight (Metric) 4.53 g