missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ A40 Liquid and Particle Protection Shoe Covers

Description
- Made of microporous film laminate
- Serged seams
- Choose from fully elasticized formed fit or elastic opening styles
- Ambidextrous single use cover 5.25 in. or 7 in. height
- Made to keep out debris, dry particulates, and some liquids
- Adheres to NFPA 99 criteria for antistatic materials
Compliance
Meets NFPA™ 99 Health Care Facilities criteria for antistatic materials.
Specifications
Specifications
| Size | Universal |
| Material | Microporous Fabric |
| Coating | Microporous Film Laminate |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Fully Elastic |
| Model | 44490 |
| Seam Type | Serged |
| For Use With (Application) | Manufacturing, Painting, Cleaning, Liquid Handling, Utilities, Maintenance |
| Show More |