missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ A30 Breathable Splash and Particle Protection Coveralls

Description
- Designed to protect against dirt, grime, and light splashes
- Made with breathable Microforce barrier fabric
- iFLEX stretch panels build in freedom of movement and Reflex Coverall Design offers comfortable fit
- Ideal for use in pharmaceutical research, fine particle contamination, aerospace and maintenance, general manufacturing applications
- Patented Reflex™ design provides 12% more chest room and 6% longer body length
- Zipper front with 1 in. (2.5 cm) flap, elastic back and front
- Features to provide more protection include the seamless front (for primary exposure area), a hood, boots, elastic back, 1 inch zipper flap and elastic wrists and ankles
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Disposable | Limited-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Hood Type | Attached |
| Closure Type | Front Zipper |
| Show More |