missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ A30 Breathable Splash and Particle Protection Coveralls
GREENER_CHOICE

Catalog No. 191661007
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Hood Type:
Attached
Unhooded
Ankle Style:
Attached Boots
Elastic
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hood Type Ankle Style
191661007 Large Attached Elastic
191661005 4X-Large Unhooded Elastic
191661009 2X-Large Attached Elastic
191661008 X-Large Attached Elastic
191661010 3X-Large Attached Elastic
191661011 4X-Large Attached Elastic
191661013 Large Attached Attached Boots
191661016 3X-Large Attached Attached Boots
191661015 2X-Large Attached Attached Boots
191661014 X-Large Attached Attached Boots
191661006 Medium Attached Elastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 191661007 Supplier Ansell Supplier No. 46143
Only null left

Disposable coveralls designed to protect against dirt, grime and light splashes and are made with breathable Microforce™ barrier fabric.

  • Designed to protect against dirt, grime, and light splashes
  • Made with breathable Microforce barrier fabric
  • iFLEX stretch panels build in freedom of movement and Reflex Coverall Design offers comfortable fit
  • Ideal for use in pharmaceutical research, fine particle contamination, aerospace and maintenance, general manufacturing applications
  • Patented Reflex™ design provides 12% more chest room and 6% longer body length
  • Zipper front with 1 in. (2.5 cm) flap, elastic back and front
  • Features to provide more protection include the seamless front (for primary exposure area), a hood, boots, elastic back, 1 inch zipper flap and elastic wrists and ankles

Specifications

Product Type General Purpose Coveralls
Size Large
Gender Unisex
Material SMS Fabric
Color White
Disposable Limited-use
Ankle Style Elastic
Cuff Style Elastic
Hood Type Attached
Closure Type Front Zipper
Sterility Non-sterile
Resistance Particle, Liquid
Back Style Elastic
Certifications/Compliance NFPA 99
Model KleenGuard™ A30
Size (English) Chest 28.25 in.
Size (English) Inseam 30.5 in.
Size (English) Waist 40 in.
Size (Metric) Inseam 77.47 cm
Size (Metric) Waist 101.6 cm
For Use With (Application) Pharmaceutical Research, Aerospace, Maintenance, General Manufacturing, Food
Show More Show Less